Skip to content Skip to navigation menu
VTM Series Power Steering Pump

02-142692-R

VTM Series Power Steering Pump
Item #103232205
  • Series VTM42 Right Hand (CW) Power Steering Pump
  • 4 gal Capacity
  • 6 gal/min @ 1,500 rpm Flow Rate
  • 1,000 psi Relief Valve Setting
  • 115 in3 Reservoir
  • w/Filter Element
  • w/o Inlet Strainer
+ Show More + Show Less
VTM Series Power Steering Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series VTM42 Right Hand (CW) Power Steering Pump
  • 4 gal Capacity
  • 6 gal/min @ 1,500 rpm Flow Rate
  • 1,000 psi Relief Valve Setting
  • 115 in3 Reservoir

description

  • Optimum running clearances and hydraulic balance provide sustained high efficiency throughout pump life.Vickers' design eliminates pressure-induced bearing loads to provide longer life and reduced maintenance. Flow control and relief eliminate the need for separate valves.

features

  • Integral valves
  • Hydraulic balance
  • High efficiency
Filter Element w/ Filter Element
Displacement (in³/rev) 0.79
Flow @ RPM 6 gpm @ 1500 rpm
Reservoir Capacity 115 in3
Inlet Strainer w/o Inlet Strainer
Pressure [Max] 2000 psi
Delivery @ 1,200 RPM 4 gal
Relief Valve Setting 1000 psi
Rotation Right Hand (CW)
Pump Series VTM42
Manifold Type No Manifold
Weight 14.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison