Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

02-143562-7

Vickers Fixed Displacement Double Vane Pump
Item #103232659
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, Straight w/Key
  • 19.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 1 1/2" Flange
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, Straight w/Key
  • 19.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Rotation Left Hand (CCW)
Port Size 1 1/2
Mounting Flange SAE B, 2 Bolt
Minor Diameter N/A
Mounting Flange Mount
Model No. V2010-1F13B4B-1CC12-LH
Displacement Cover End (cu in/revolution) 0.8
Port Type Flange
Seal Material Buna-N
Relief Valve Setting N/A
Port Orientation - Shaft End Outlet Inline w/Inlet
Displacement Shaft End (cu in/revolution) 2.59
Spline Description N/A
Controlled Flow Rate N/A
Shaft End Flow @ RPM 13 gal/min @ 1200 rpm, 19.5 gal/min @ 1800 rpm
Shaft Length 2 5/16 in
Shaft Key 3/16 in
Shaft Dia. 0.875 in
Manufacturer Part No. V2010-1F13B4B-1CC12-LH
Major Diameter [Min] N/A
Major Diameter [Max] N/A
Pump Series V2010
Port Orientation - Cover End Outlet 45° CW from Inlet
Pilot Type N/A
Shaft Type Straight w/ Key
Minor Diameter [Max] N/A
Cover End Flow @ RPM 4 gal/min @ 1200 rpm, 6 gal/min @ 1800 rpm
Minor Diameter [Min] N/A
Pressure Port Size, Cover End 1/2 in SAE O-Ring
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Shaft Seal Type Single Shaft Seal
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison