- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Series | PRV2-10 |
| Temperature Range [Max] | 248 °F |
| Pressure [Max] | 3481 psi |
| No. of Valve Ports | 3 |
| Operating Pressure [Min] | 51 psi |
| Cracking Pressure [Max] | 300 psi |
| Pressure Setting | 170 psi |
| Seal Kit Buna | 565804 |
| Housing Material | Cartridge Only |
| Leakage | 0.25 cc/min |
| Operating Pressure [Max] | 3481 psi |
| Port Size | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Type | Pressure Reducing/Relieving Valve |
| Port Type | Cartridge Only |
| Cracking Pressure [Min] | 50 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Kit Viton | 889599 |
| Operation | Pilot Operated |
| Model No. | PRV2-10-I-0-3/1.25 |
| Flow [Max] | 10 gal/min |
| Style | Spool |
| Cavity | C-10-3 |
| Pilot Ratio | 100:1 |
| Seal Material | Buna-N |
| Adjustment Type | Internal |
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | 47 to 54 Nm |
| Manufacturer Part No. | PRV2-10-I-0-3/1.25 |
| No. of Housing Ports | 3 |
| Valve Material | Cartridge only |
| Weight | 0.54 LB |

