- Pressure Relief Valve
- 113.5 gal/min Maximum Flow
| Fluid Cleanliness | 19/17/14 micron |
| Body Material | Cast Iron |
| Adjustment | Yes |
| Actuation Option | Solenoid |
| Pressure [Max] | 3,000 psi |
| Valve Type | Pressure Relief |
| Seal Material | Buna-N |
| Tank Port Rating | 1450 |
| Model No. | F3-CG5-100A-C-M-FTWL-B5-100 |
| Flow [Max] | 113.50 gal/min |
| Weight | 0.0 LB |

