- Pressure Relief Valve
- 113.5 gal/min Maximum Flow
| Valve Type | Pressure Relief |
| Model No. | CG5 060A C M FW D5 100 |
| Leakage | Standard |
| Seal Material | Buna-N |
| Flow [Max] | 113.50 gal/min |
| Valve Mount Type | Subplate/Manifold Mounted |
| Weight | 0.0 LB |
| Valve Type | Pressure Relief |
| Model No. | CG5 060A C M FW D5 100 |
| Leakage | Standard |
| Seal Material | Buna-N |
| Flow [Max] | 113.50 gal/min |
| Valve Mount Type | Subplate/Manifold Mounted |
| Weight | 0.0 LB |