- Pressure Control Valve
- Counterbalance Valve Type
- 51 to 1000 psi Pressure Adjustment Range
- Handknob Adjustment Type
| Manufacturer Part No. | DGMR-3-TA-BH-S-40 |
| Pressure Adjustment Range, Dual (psi) | N/A |
| External Drain | No |
| Model No. | DGMR-3-TA-BH-S-40 |
| Adjustment Type, Dual | N/A |
| Port Control, Dual | N/A |
| Gage Port | SAE-4 |
| Design No. | 40 |
| Counterbalance Type | Single |
| Interface | D03 |
| Port Control | Counterbalance in T Port, Piloted from A Port |
| Gauge Port Thread Type | SAE |
| Valve Type | Counterbalance |
| Pressure Adjustment Range (psi) | 51 to 1,000 |
| Adjustment Type | Handknob |
| Pilot Ratio | N/A |
| Weight | 3.3 LB |

