- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 145 to 2000 psi Pressure Adjustment Range
- Knob Adjustment Type
| Manufacturer Part No. | DGMX2-3-PA-CH-S-40 |
| Gauge Port Thread Type | SAE |
| Model No. | DGMX2-3-PA-CH-S-40 |
| No. of Stages | Single Stage |
| Adjustment | Yes |
| Design No. | 40 |
| Pressure Adjustment Range (psi) | 145 to 2,000 |
| Pressure [Max] | 4500 psi |
| Interface | D03 |
| Adjuster Location | Port B End |
| Body Material | Cast Iron |
| Pilot Control | Port A |
| Actuation Option | Proportional |
| Remote Control Port | No |
| External Drain | No |
| Adjustment Type | Knob |
| Gage Port | SAE-4 |
| Port Control | Pressure Port |
| Performance | Standard Performance |
| Valve Type | Pressure Reducing Valve |
| Seal Material | Buna-N |
| Weight | 3.3 LB |

