- D03 Single Relief Valve
- Pressure Limited in Pressure Port
- Drained into Tank Port
- 43.5-1,450 psi
- Micrometer w/Keylock Adjustment
| Pressure Adjustment Range (psi) | 43.5 to 1,450 |
| Gage Port | None |
| Relief Function | Single |
| External Drain | No |
| External Drain, Dual | N/A |
| Model No. | DGMC-3-PT-BK-41 |
| Adjustment Type | Micrometer w/Keylock |
| Pressure Limited In | Pressure Port |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Valve Type | Relief Valve |
| Port Drained Into | Tank Port |
| Manufacturer Part No. | DGMC-3-PT-BK-41 |
| Interface | D03 |
| Adjustment Type, Dual | N/A |
| Pressure Limited In, Dual | N/A |
| Remote Control Port | No |
| Design No. | 41 |
| Port Drained Into, Dual | N/A |
| Weight | 3.3 LB |

