- D05 Pressure Reducing Valve
- Pilot Control is on Port B
- Pressure Adjustment Range is 125-2,900 psi
- Handknob Adjustment on Port B End
- G1/8 Gage Port
| Manufacturer Part No. | DGMX2-5-PB-FH-B-30 |
| Adjustment Type | Handknob |
| Gage Port | G1/8 |
| Pressure Adjustment Range (psi) | 125 to 2,900 |
| Port Control | Pressure Port |
| Interface | D05 |
| Pilot Control | Port B |
| External Drain | No |
| Model No. | DGMX2-5-PB-FH-B-30 |
| Valve Type | Pressure Reducing Valve |
| Remote Control Port | No |
| Adjuster Location | Port B End |
| Design No. | 30 |
| Weight | 7.5 LB |

