- Direction Control Valve
- Pilot To Shift Valve Type
- PTS2-10 Series
- 8 gal/min Maximum Flow
| Port Size | 3/8 in |
| Valve Type | Pilot To Shift |
| Port Type | BSPP |
| Housing Material | Aluminum |
| Model No. | PTS2-10-3G-160 |
| Pilot Pressure | 160 psi |
| Series | PTS2-10 |
| Style | 3-Way, 2-Position |
| Flow [Max] | 8 gal/min |
| Seal Type | Buna-N |
| Weight | 0.0 LB |

