Vickers by Danfoss
02-152237-5
Vickers Fixed Displacement Single Vane Pump
Item #103249104
-
Build To Order
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Seal Material | Buna-N |
| Pump Series | V10 |
| Weight | 0.0 LB |
-
Build To Order

