For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
features
Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Designed for maximum efficiency in any type of application
Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
GPM @ Speed
33 gpm @ 1800 rpm
Maximum Displacement Adjustment
Standard Displacement
Origin
Piston Pumps
Key
N/A
Auxiliary Mounting Pad
No Auxiliary Mounting Features
Shaft Type
14 Tooth Splined
Shaft Dia.
N/A
Mounting Flange
SAE C, 2/4 Bolt
Port Location
Side Port
Case Drain
#8 SAE O-Ring Port - Bottom (Top Plugged)
Port Type
Flange
Shaft Length
1.89 in
Special Features
None
Displacement (in³/rev)
4.5
Control Type
Pressure and Flow Compensator w/ Unload Valve
Shaft Description
14 Tooth Splined
Seal Material
Viton
Rotation
Left Hand (CCW)
Pump Type
Variable Displacement Open Circuit
Series
PVH
Control Special Features
None
Paint
No Paint
Torque Setting
None
Inlet Port
2 in 4-Bolt Flange/Code 61
Pressure Compensator Setting
3,568-3,684 psi
Outlet Port
1 in 4-Bolt Flange/Code 61
Weight
70.0 LB
We're here for you
with Service Centers across the country - We have your back