- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- 3/8 Port Size
- BSPP Port Type
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Flow [Max] | 20 gal/min |
| Seal Kit Buna | 565803 |
| Seal Material | Buna-N |
| Cracking Pressure [Min] | 600 psi |
| Body Type | 10 |
| Adjustment Type | Screw |
| Cracking Pressure [Max] | 3600 psi |
| Seal Kit Viton | 566086 |
| Cage Seals | Single Backup Ring |
| Series | RV3-10 |
| Type | Pressure Relief Valve |
| Cavity | C-10-2 |
| Model No. | RV3-10-S-3G-36/ |
| Operation | Direct Acting |
| Pressure Setting | 2100 psi |
| Housing Material | Aluminum |
| Manufacturer Part No. | RV3-10-S-3G-36/ |
| Port Size | 3/8 |
| Pressure [Max] | 3600 psi |
| Port Type | BSPP |
| Weight | 0.48 LB |

