- Proportional Valve
- ERV1-10-10.00-0-12DG Model Code
- Pressure Relief Valve Control Type
- Electrically Operated Operation
| Electrical Connection | DIN 43650 |
| Series | ERV1 |
| Rated Flow | 15 gal/min |
| Fluid Cleanliness | 18/16/13 micron |
| Cavity | C-10-2 |
| No. of Valve Ports | 2 |
| Operation | Electric |
| Model No. | ERV1-10-10.00-0-12DG |
| No. of Housing Ports | 2 |
| Installation | Screw-in Cartridge |
| Voltage & Frequency | 12 VDC |
| Seal Material | Buna-N |
| Style | Spool |
| Temperature Range [Max] | 248 °F |
| Pressure [Max] | 3000 psi |
| Control Type | Pressure Relief Valve |
| Valve Material | Cartridge only |
| Port Type | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

