- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV11-12 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Flow [Max] | 30 gal/min |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 02-180095 |
| Type | Pressure Reducing Valve |
| Pressure Setting | 2200 psi |
| Cracking Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Cavity | C-12-3 |
| Seal Kit Viton | 02-165887 |
| Adjustment Type | Screw |
| Port Size | Cartridge Only |
| Model No. | PRV11-12-S-0-30/22 |
| Manufacturer Part No. | PRV11-12-S-0-30/22 |
| Pressure [Max] | 5000 psi |
| Series | PRV11-12 |
| Operation | Pilot Operated |
| Body Type | 5 |
| Cracking Pressure [Min] | 250 psi |
| Weight | 0.89 LB |

