- Pressure Control Valve
- Pressure Relief Valve Type
- RV8-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Seal Kit Buna | 565803 |
| Series | RV8-10 |
| Seal Kit Viton | 566086 |
| Type | Pressure Relief Valve |
| Operation | Direct Acting |
| Housing Material | Cartridge Only |
| Cracking Pressure [Min] | 50 psi |
| Cavity | C-10-2 |
| Manufacturer Part No. | RV8-10-C-0-4/ |
| Pressure Setting | 250 psi |
| Seal Material | Buna-N |
| Adjustment Type | Cap |
| Model No. | RV8-10-C-0-4/ |
| Pressure [Max] | 5000 psi |
| Cracking Pressure [Max] | 450 psi |
| Port Size | Cartridge Only |
| Cage Seals | Single Backup Ring |
| Body Type | 1 |
| Flow [Max] | 20 gal/min |
| Weight | 0.48 LB |

