- Pressure Control Valve
- Sequence Valve Type
- Proportional Actuation Option
- 43.5 to 435 psi Pressure Adjustment Range
- Screw Adjustment Type
| Pressure [Max] | 4500 psi |
| Valve Type | Sequence Valve |
| Gage Port | G1/8 |
| Adjustment | Yes |
| Adjustment Type | Screw |
| Interface | D03 |
| External Drain | No |
| Body Material | Cast Iron |
| Manufacturer Part No. | DGMR1-3-PP-AW-B-40 |
| Performance | Standard Performance |
| Actuation Option | Proportional |
| Model No. | DGMR1-3-PP-AW-B-40 |
| Pressure Adjustment Range (psi) | 43.5 to 435 |
| Gauge Port Thread Type | BSP |
| Seal Material | Buna-N |
| Design No. | 40 |
| Weight | 3.3 LB |

