- Solenoid Actuated Valve
- Solenoid Operated Operation
- D07 NFPA Size
- Spring Centered Function
| Coil Type | ISO 4400 (Din 43650) Connector |
| Operation | Solenoid Operated |
| Seal Material | Viton |
| Function | Spring Centered |
| Pilot/Drain | External Pilot/Internal Drain |
| NFPA Size | D07 |
| Indicator Lights | No |
| Model No. | DG5V-7-2C-M-U-D6-30 |
| Weight | 0.0 LB |

