Skip to content Skip to navigation menu
Vickers by Danfoss02-156741

02-156741

Vickers D07 Solenoid Valve
Item #103193700
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D07 NFPA Size
Vickers by Danfoss02-156741
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D07 NFPA Size
Model No. DG5V-7-2A-E-M-U-B6-30
Operation Solenoid Operated
Seal Material Viton
Coil Type ISO 4400 (Din 43650) Connector
Pilot/Drain External Pilot/Internal Drain
NFPA Size D07
Indicator Lights No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison