- D02 Pressure Reducing Valve
- Pilot Control is on Pressure Port
- Pressure Adjustment Range is 1,000-2,300 psi
- Screw w/Locknut Adjustment
| Valve Type | Pressure Reducing Valve |
| Adjustment Type | Screw w/ Locknut |
| Manufacturer Part No. | DGMX2-2-PP-FW-10 |
| Adjuster Location | Port B End |
| Gage Port | N/A |
| Pressure Adjustment Range (psi) | 1,000 to 2,300 |
| Model No. | DGMX2-2-PP-FW-10 |
| Design No. | 10 |
| Port Control | Pressure Port |
| Pilot Control | Pressure Port |
| Interface | D02 |
| External Drain | No |
| Remote Control Port | No |
| Weight | 3.0 LB |

