- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-open solenoid valve. In the de-energized position, free flow is allowed from port 2 to port 1, and flow is restricted from port 1 to port 2. In the energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2.
applications
- Used in applications requiring low leakage, such as single-acting cylinder applications
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Poppet/Spool | Poppet |
| Filter Option | None |
| Size Designation | 8 |
| Pressure [Max] | 3000 psi |
| Seal Kit Viton | 02-165877 |
| Bi-Directional (2-Way Valves) | No |
| Valve Voltage Rating | No Coil |
| Coil Series | N/A |
| Cartridge Valve Series | SV5-8-O |
| Cavity | C-8-2 |
| Temperature Range [Min] | -40 °F |
| Series | SV5-8-O |
| Temperature Range [Max] | 248 °F |
| Model No. | SV5-8V-0-0-00 |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Housing No. | N/A |
| Operation | Solenoid Operated |
| Manual Override | No Manual Override |
| Seal Kit Buna | 02-165875 |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Seal Material | Viton |
| Actuation | Pilot Operated |
| Flow [Max] | 6 gal/min |
| Housing Material | Steel |
| Weight | 0.62 LB |

