- Solenoid Valve
- 3-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type solenoid valve. In the de-energized position, flow is allowed from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 2 to port 3 while port 1 is blocked.
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Manual Override | Knob Type Override |
| Seal Material | Buna-N |
| Operation | Solenoid Operated |
| Pressure [Max] | 3000 psi |
| Temperature Range [Max] | 248 °F |
| Filter Option | None |
| No. of Housing Ports | 3 |
| Valve Type | 3-Way, 2-Position, Spool |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Cavity | C-8-3 |
| No. of Valve Ports | 3 |
| Valve Voltage Rating | No Coil |
| Valve Material | Cartridge only |
| Temperature Range [Min] | -40 °F |
| Coil Series | N/A |
| Seal Kit Buna | 02-160755 |
| Series | SV4-8-3 |
| Dash Size | -8 |
| Seal Kit Viton | 02-160756 |
| Size Designation | 8 |
| Installation | Screw-in Cartridge |
| Model No. | SV4-8-3M-0-00 |
| Actuation | Direct Acting |
| Housing No. | N/A |
| Bi-Directional (2-Way Valves) | No |
| Flow [Max] | 3 gal/min |
| Housing Material | Aluminum |
| Recommend Filtration Level | 18/16/13 microns |
| Poppet/Spool | Spool |
| Valve Torque into Cavity | 34 to 41 Nm |
| Port Type | Cartridge Only |
| Cartridge Valve Series | SV4-8-3 |
| Weight | 0.432 LB |

