Skip to content Skip to navigation menu
Vickers by Danfoss02-160799

02-160799

Vickers SV Series Directional Valve
Item #103394717
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Vickers by Danfoss02-160799
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Valve Type 2-Way, 2-Position, Normally Closed
Valve Voltage Rating 115 VAC
Pressure [Max] 3000 psi
Housing Material Aluminum
Model No. SV1-10-C-3G-115AG
Seal Material Buna-N
Connector Type DIN 43650-A
Flow [Max] 6 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison