- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- 3/8 Port Size
- BSPP Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Cracking Pressure [Max] | 3500 psi |
| Operation | Pilot Operated |
| Adjustment Type | Screw |
| Seal Kit Buna | 565803 |
| Port Size | 3/8 |
| Housing Material | Aluminum |
| Manufacturer Part No. | RV5-10-S-3G-35/ |
| Series | RV5-10 |
| Seal Material | Buna-N |
| Pressure Setting | 1875 psi |
| Seal Kit Viton | 566086 |
| Cavity | C-10-2 |
| Cracking Pressure [Min] | 250 psi |
| Cage Seals | Single Backup Ring |
| Port Type | BSPP |
| Flow [Max] | 30 gal/min |
| Pressure [Max] | 5000 psi |
| Type | Pressure Relief Valve |
| Model No. | RV5-10-S-3G-35/ |
| Weight | 0.48 LB |

