- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Port Size | Cartridge Only |
| Pressure [Max] | 5000 psi |
| Manufacturer Part No. | RV5-10-I-0-20/13 |
| Cage Seals | Single Backup Ring |
| Series | RV5-10 |
| Model No. | RV5-10-I-0-20/13 |
| Type | Pressure Relief Valve |
| Housing Material | Cartridge Only |
| Seal Material | Buna-N |
| Cracking Pressure [Min] | 100 psi |
| Seal Kit Viton | 566086 |
| Adjustment Type | Internal |
| Seal Kit Buna | 565803 |
| Operation | Pilot Operated |
| Cracking Pressure [Max] | 2000 psi |
| Pressure Setting | 1300 psi |
| Flow [Max] | 30 gal/min |
| Cavity | C-10-2 |
| Weight | 0.48 LB |

