- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Check to be certain that the idler sprocket or pulley will still clear the space available between the base housing and the mounting hole
| Adjustment Type | Screw |
| Pressure Setting | 1066 psi |
| Temperature Range [Min] | -40 °F |
| Valve Material | Cartridge only |
| Pressure [Max] | 5076 psi |
| Cage Seals | 1/2" Thick Backup Ring on Each Side of O-Ring for Cross Port Relief Applications |
| Series | RV5-10 |
| Manufacturer Part No. | RV5A-10-S-0-20/14 |
| Pilot Ratio | 100:1 |
| Model No. | RV5A-10-S-0-20/14 |
| Housing Material | Cartridge Only |
| No. of Housing Ports | 2 |
| Operation | Pilot Operated |
| Port Type | Cartridge Only |
| Temperature Range [Max] | 248 °F |
| Seal Kit Buna | 565806 |
| Style | Spool |
| Installation | Screw-in Cartridge |
| Seal Material | Buna-N |
| Operating Pressure [Min] | 100 psi |
| Port Size | Cartridge Only |
| Seal Kit Viton | 889627 |
| Flow [Max] | 30 gal/min |
| Recommend Filtration Level | 18/16/13 microns |
| Cracking Pressure [Max] | 2000 psi |
| Operating Pressure [Max] | 5076 psi |
| Type | Pressure Relief Valve |
| Cavity | C-10-2 |
| Cracking Pressure [Min] | 100 psi |
| No. of Valve Ports | 2 |
| Leakage | 114 cc/min |
| Weight | 0.48 LB |

