Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-161078

Vickers Pressure Control Cartridge Valve
Item #102068369
  • RV2-10 Series Relief Valve
  • Pilot Operated
  • C-10-2 Cavity
  • Buna-N Seals
  • Knob Adjustment
  • Cartridge Only
  • 30 gal/min
  • 500 psi - 5,000 psi Cracking Pressure
  • 3000 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV2-10 Series Relief Valve
  • Pilot Operated
  • C-10-2 Cavity
  • Buna-N Seals
  • Knob Adjustment

caution

  • Do not mix suspension and helmet sizes
  • Use only MSA suspensions on an MSA helmet
  • Failure to comply with the above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death
Manufacturer Part No. RV2-10-K-0-50/30
Seal Kit Viton 566086
Port Size Cartridge Only
Housing Material Cartridge Only
Adjustment Type Knob
Pressure Setting 3000 psi
Type Relief Valve
Seal Kit Buna 565803
Model No. RV2-10-K-0-50/30
Operation Pilot Operated
Pressure [Max] 5000 psi
Cavity C-10-2
Cracking Pressure [Max] 5000 psi
Flow [Max] 30 gal/min
Body Type 1
Cracking Pressure [Min] 500 psi
Series RV2-10
Seal Material Buna-N
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison