- Pressure Control Valve
- Pressure Relief Valve Type
- RV8-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Seal Kit Viton | 889627 |
| Pressure Setting | 1375 psi |
| Body Type | 1 |
| Cage Seals | 1/2" Thick Backup Ring on Each Side of O-Ring for Cross Port Relief Applications |
| Cavity | C-10-2 |
| Port Size | Cartridge Only |
| Model No. | RV8A-10-C-0-25/ |
| Type | Pressure Relief Valve |
| Seal Kit Buna | 565806 |
| Manufacturer Part No. | RV8A-10-C-0-25/ |
| Series | RV8-10 |
| Operation | Direct Acting |
| Cracking Pressure [Min] | 250 psi |
| Cracking Pressure [Max] | 2500 psi |
| Adjustment Type | Cap |
| Flow [Max] | 20 gal/min |
| Seal Material | Buna-N |
| Housing Material | Cartridge Only |
| Pressure [Max] | 5000 psi |
| Weight | 0.48 LB |

