- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
| Cracking Pressure | 5 psi |
| Flow [Max] | 12 gal/min |
| Style | Poppet |
| Series | CV1-10 |
| Model No. | CV1-10-P-A6T-5 |
| Size | 10 mm |
| Seal Material | Buna-N |
| Port Size | SAE-6 |
| Housing Material | Aluminum |
| Port Type | SAE |
| Weight | 0.0 LB |
| Cracking Pressure | 5 psi |
| Flow [Max] | 12 gal/min |
| Style | Poppet |
| Series | CV1-10 |
| Model No. | CV1-10-P-A6T-5 |
| Size | 10 mm |
| Seal Material | Buna-N |
| Port Size | SAE-6 |
| Housing Material | Aluminum |
| Port Type | SAE |
| Weight | 0.0 LB |