Skip to content Skip to navigation menu
Vickers by Danfoss02-161499

02-161499

Vickers CV Series Check Valve
Item #103193671
  • Check Valve
  • Poppet Style
  • 20 mm Size
  • Cartridge Only Port Type
  • Direct Acting Operation
Vickers by Danfoss02-161499
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Check Valve
  • Poppet Style
  • 20 mm Size
  • Cartridge Only Port Type
  • Direct Acting Operation
Pressure [Max] 3000 psi
Operation Direct Acting
Model No. CV2-20V-P-0-30
Housing No
Pressure Setting 30 psi
Installation Screw-in Cartridge
Cavity C-20-2
Temperature Range [Max] 248 °F
Recommend Filtration Level 18/16/13 microns
Compatible Fluids MIL–H–5606, SAE 10, SAE 20, etc
Series CV2-20
Flow [Max] 60 gal/min
Leakage 0.25 cc/min
No. of Valve Ports 2
Temperature Range [Min] -40 °F
Pilot Piston Seal No
No. of Housing Ports 2
Cracking Pressure 30 psi
Size 20 mm
Orifice Size 1.435 in
Seal Material Viton
Style Poppet
Port Type Cartridge Only
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison