- Check Valve
- Poppet Style
- 20 mm Size
- SAE Port Type
| Seal Material | Buna-N |
| Flow [Max] | 60 gal/min |
| Port Type | SAE |
| Size | 20 mm |
| Series | CV2-20 |
| Port Size | SAE-16 |
| Model No. | CV2-20-P-16T-60 |
| Cracking Pressure | 60 psi |
| Style | Poppet |
| Weight | 0.0 LB |
| Seal Material | Buna-N |
| Flow [Max] | 60 gal/min |
| Port Type | SAE |
| Size | 20 mm |
| Series | CV2-20 |
| Port Size | SAE-16 |
| Model No. | CV2-20-P-16T-60 |
| Cracking Pressure | 60 psi |
| Style | Poppet |
| Weight | 0.0 LB |