Skip to content Skip to navigation menu
Vickers by Danfoss02-161512

02-161512

Vickers CV Series Check Valve
Item #103190082
  • Check Valve
  • Poppet Style
  • 10 mm Size
  • SAE Port Type
Vickers by Danfoss02-161512
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Check Valve
  • Poppet Style
  • 10 mm Size
  • SAE Port Type
Series CV1-10
Housing Material Aluminum
Cracking Pressure 30 psi
Seal Material Buna-N
Style Poppet
Size 10 mm
Port Type SAE
Flow [Max] 12 gal/min
Port Size SAE-6
Model No. CV1-10-P-A6H-30
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison