Skip to content Skip to navigation menu
Vickers by Danfoss02-161614

02-161614

Vickers SV Series Directional Valve
Item #102028089
  • Solenoid Valve
  • 4-Way, Spool Valve Type
  • Cartridge Only Port Type
  • Direct Acting Actuation
  • Spool
Vickers by Danfoss02-161614
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 4-Way, Spool Valve Type
  • Cartridge Only Port Type
  • Direct Acting Actuation
  • Spool

description

  • Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed between port 1 and port 4 while port 2 and port 3 are blocked. In the energized position port 3 is open to port 4 and port 2 is open to port 1.

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Manual Override No Manual Override
Size Designation 10
Flow [Max] 6 gal/min
Pressure [Max] 3000 psi
Valve Material Cartridge only
Watt Rating 23 W
No. of Housing Ports 4
Housing Material Aluminum
Seal Material Viton
Series J Series
Model No. SV4-10V-4-0-00
Filter Option None
Poppet/Spool Spool
Operation Solenoid Operated
Valve Type 4-Way, Spool
Recommend Filtration Level 18/16/13 microns
Cartridge Valve Series SV4-10-4
Valve Voltage Rating No Coil
Temperature Range [Max] 248 °F
Bi-Directional (2-Way Valves) No
Installation Screw-in Cartridge
No. of Valve Ports 4
Valve Torque into Cavity 47 to 54 Nm
Seal Kit Viton 566080
Cavity C-10-4
Actuation Direct Acting
Coil Series N/A
Temperature Range [Min] -40 °F
Housing No. N/A
Seal Kit Buna 889625
Port Type Cartridge Only
Connector Type Yazaki X-Type 2P Male, On Wire Leads
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison