- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
| Housing Material | Aluminum |
| Size | 10 mm |
| Model No. | CV1-10V-P-A8H-5 |
| Port Type | SAE |
| Series | CV1-10 |
| Cracking Pressure | 5 psi |
| Seal Material | Viton |
| Port Size | SAE-8 |
| Flow [Max] | 12 gal/min |
| Style | Poppet |
| Weight | 0.0 LB |
| Housing Material | Aluminum |
| Size | 10 mm |
| Model No. | CV1-10V-P-A8H-5 |
| Port Type | SAE |
| Series | CV1-10 |
| Cracking Pressure | 5 psi |
| Seal Material | Viton |
| Port Size | SAE-8 |
| Flow [Max] | 12 gal/min |
| Style | Poppet |
| Weight | 0.0 LB |