Skip to content Skip to navigation menu
Vickers by Danfoss02-162296

02-162296

Vickers Pressure Control Cartridge Valve
Item #102027895
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation
Vickers by Danfoss02-162296
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Operation Pilot Operated
Pressure [Max] 5000 psi
Cracking Pressure [Min] 250 psi
Housing Material Cartridge Only
Manufacturer Part No. RV5-10-S-0-35/27.5
Cracking Pressure [Max] 3500 psi
Series RV5-10
Seal Material Buna-N
Model No. RV5-10-S-0-35/27.5
Pressure Setting 2750 psi
Adjustment Type Screw
Port Size Cartridge Only
Type Pressure Relief Valve
Cavity C-10-2
Seal Kit Buna 565803
Flow [Max] 30 gal/min
Seal Kit Viton 566086
Cage Seals Single Backup Ring
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison