- Pressure Control Valve
- Pressure Relief Valve Type
- RV8-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Cracking Pressure [Max] | 450 psi |
| Seal Kit Viton | 566086 |
| Manufacturer Part No. | RV8-10V-S-0-4/ |
| Operation | Direct Acting |
| Body Type | 1 |
| Type | Pressure Relief Valve |
| Pressure Setting | 250 psi |
| Series | RV8-10 |
| Housing Material | Cartridge Only |
| Cavity | C-10-2 |
| Port Size | Cartridge Only |
| Pressure [Max] | 5000 psi |
| Seal Kit Buna | 565803 |
| Flow [Max] | 20 gal/min |
| Cage Seals | Single Backup Ring |
| Model No. | RV8-10V-S-0-4/ |
| Cracking Pressure [Min] | 50 psi |
| Adjustment Type | Screw |
| Seal Material | Viton |
| Weight | 0.48 LB |

