Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-162505

Vickers Pressure Control Cartridge Valve
Item #102039492
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV1-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV1-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
Port Type Cartridge Only
Pressure [Max] 3046 psi
Installation Screw-in Cartridge
Pilot Ratio 100:1
Pressure Setting 1378 psi
Operating Pressure [Min] 363 psi
Type Pressure Sequence Valve
Sequence Pressure [Max] 2400 psi
Seal Kit Buna 565804
Housing Material Cartridge Only
Sequence Pressure [Min] 400 psi
Flow [Max] 6 gal/min
Adjustment Type Cap
Seal Material Buna-N
Recommend Filtration Level 18/16/13 microns
Manufacturer Part No. PSV1-10-C-0-24/
Style Spool
Body Type 2
Operation Direct Acting
No. of Housing Ports 3
Series PSV1-10
Cavity C-10-3
Port Size Cartridge Only
Valve Material Cartridge only
Model No. PSV1-10-C-0-24/
No. of Valve Ports 4
Seal Kit Viton 889599
Operating Pressure [Max] 3046 psi
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison