Skip to content Skip to navigation menu
Vickers by Danfoss02-162532

02-162532

Vickers Pressure Control Cartridge Valve
Item #102027500
  • PSV7-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Knob Adjustment
  • Aluminum Housing
  • SAE-6 Port Size
  • 6 gal/min
  • 200 psi - 950 psi Sequence Pressure
  • 575 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-162532
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV7-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Knob Adjustment
Port Size SAE-6
Seal Kit Viton 889599
Cavity C-10-3
Pressure Setting 575 psi
Manufacturer Part No. PSV7-10-I-6T-10/
Port Type SAE
Series PSV7-10
Seal Material Buna-N
Sequence Pressure [Min] 200 psi
Model No. PSV7-10-I-6T-10/
Type Pressure Sequence Valve
Operation Direct Acting, Internal Pilot, External Drain
Seal Kit Buna 565804
Adjustment Type Knob
Sequence Pressure [Max] 950 psi
Housing Material Aluminum
Pressure [Max] 3000 psi
Flow [Max] 6 gal/min
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison