- Pressure Control Valve
- Accumulator Discharge Valve Type
- ADV1-16 Series
- 19.05 mm Port Size
- SAE Port Type
| Type | Accumulator Discharge |
| Cavity | C-16-3S |
| Port Size | 19.05 mm |
| Series | ADV1-16 |
| Valve Material | Aluminum |
| Temperature Range [Min] | -40 °F |
| Valve Torque into Cavity | 108 to 122 Nm |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Housing Ports | 3 |
| Model No. | ADV1-16-12T-100 |
| Installation | Screw-in Cartridge |
| Housing Material | Aluminum |
| Seal Material | Buna-N |
| Flow [Max] | 8 gal/min |
| Pressure [Max] | 3046 psi |
| Port Type | SAE |
| Operating Pressure [Max] | 3046 psi |
| No. of Valve Ports | 3 |
| Temperature Range [Max] | 248 °F |
| Pilot Ratio | 100:1 |
| Style | Poppet |
| Leakage | 0.25 cc/min |
| Weight | 2.94 LB |

