Skip to content Skip to navigation menu
Vickers by Danfoss02-162721

02-162721

Vickers Pressure Control Cartridge Valve
Item #102030986
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV7-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers by Danfoss02-162721
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV7-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Pressure [Max] 3000 psi
Port Size Cartridge Only
Sequence Pressure [Max] 1800 psi
Pressure Setting 1050 psi
Manufacturer Part No. PSV7-10-K-0-18/
Cavity C-10-3
Housing Material Cartridge Only
Sequence Pressure [Min] 300 psi
Flow [Max] 6 gal/min
Seal Kit Buna 565804
Model No. PSV7-10-K-0-18/
Type Pressure Sequence Valve
Operation Direct Acting
Pilot/Drain Internal Pilot/External Drain
Series PSV7-10
Adjustment Type Knob
Seal Kit Viton 889599
Seal Material Buna-N
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison