- Flow Control Valve
- Flow Control Type
- FCV7-10 Series
- 12 gal/min Maximum Flow
| Flow [Max] | 12 gal/min |
| Model No. | FCV7-10V-S-0-20 |
| Adjustment Type | Screw |
| Series | FCV7-10 |
| Type | Flow Control |
| Port Type | Cartridge Only |
| Weight | 0.0 LB |
| Flow [Max] | 12 gal/min |
| Model No. | FCV7-10V-S-0-20 |
| Adjustment Type | Screw |
| Series | FCV7-10 |
| Type | Flow Control |
| Port Type | Cartridge Only |
| Weight | 0.0 LB |