Skip to content Skip to navigation menu
Vickers by Danfoss02-163375

02-163375

Vickers Flow Control Cartridge Valve
Item #103192100
  • Flow Control Valve
  • Flow Divider/Combiner Type
  • FDC1-20 Series
  • 95 gal/min Maximum Flow
Vickers by Danfoss02-163375
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Divider/Combiner Type
  • FDC1-20 Series
  • 95 gal/min Maximum Flow
Divider Flow 50 gal/min
Model No. FDC1-20-16T-33
Seal Material Buna-N
Series FDC1-20
Flow [Max] 95 gal/min
Installation Screw-in Cartridge
Port Type SAE
Valve Torque into Cavity 128 to 155 Nm
Leakage Standard
Temperature Range [Min] -40 °F
Recommend Filtration Level 18/16/13 microns
Housing Material Aluminum
Port Size 16 mm
Pressure [Max] 3000 psi
Style Spool
Temperature Range [Max] 248 °F
Type Flow Divider/Combiner
Weight 6.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison