- Direction Control Valve
- Pilot To Shift Valve Type
- PTS3-10 Series
- 8 gal/min Maximum Flow
| Port Type | SAE |
| Style | 3-Way, 2-Position |
| Model No. | PTS3-10V-6H-80 |
| Series | PTS3-10 |
| Seal Type | Viton |
| Valve Type | Pilot To Shift |
| Pilot Pressure | 80 psi |
| Port Size | 6 mm |
| Flow [Max] | 8 gal/min |
| Housing Material | Aluminum |
| Weight | 0.0 LB |

