Skip to content Skip to navigation menu
Vickers Pilot To Shift Direction Control Valve

02-163628

Vickers Pilot To Shift Direction Control Valve
Item #103183847
  • Direction Control Valve
  • Pilot To Shift Valve Type
  • PTS3-10 Series
  • 7 gal/min Maximum Flow
Vickers Pilot To Shift Direction Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Direction Control Valve
  • Pilot To Shift Valve Type
  • PTS3-10 Series
  • 7 gal/min Maximum Flow
Recommend Filtration Level 18/16/13 microns
Installation Screw-in Cartridge
Series PTS3-10
Port Size 6 mm
Housing Material Aluminum
Pilot Pressure 40 psi
Valve Type Pilot To Shift
No. of Valve Ports 4
Temperature Range [Min] -40 °F
Detent Option No
No. of Housing Ports 4
Seal Type Buna-N
Temperature Range [Max] 248 °F
Cavity C-10-4
Model No. PTS3-10-6T-40
Style 3-Way, 2-Position
Pressure [Max] 3000 psi
Flow [Max] 7 gal/min
Port Type SAE
Leakage 164 cc/min maximum @ 210 bar
Function Direct Acting
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison