- Direction Control Valve
- Pilot To Shift Valve Type
- PTS1-20 Series
- 70 gal/min Maximum Flow
| Port Size | 20 mm |
| Pilot Pressure | 80 psi |
| Style | 3-Way, 2-Position |
| Flow [Max] | 70 gal/min |
| Model No. | PTS1-20-20T-80 |
| Valve Type | Pilot To Shift |
| Series | PTS1-20 |
| Port Type | SAE |
| Seal Type | Buna-N |
| Weight | 8.345 LB |

