- Direction Control Valve
- Pilot To Shift Valve Type
- PTS1-10 Series
- 8 gal/min Maximum Flow
| Valve Type | Pilot To Shift |
| Pilot Pressure | 160 psi |
| Seal Type | Viton |
| Model No. | PTS1-10V-0-160 |
| Style | 3-Way, 2-Position |
| Series | PTS1-10 |
| Flow [Max] | 8 gal/min |
| Weight | 0.0 LB |

