- Direction Control Valve
- Pilot To Shift Valve Type
- PTS7-10 Series
- 8 gal/min Maximum Flow
| Style | 2-Way, 2-Position, Normally Open |
| Model No. | PTS7-10V-0-40 |
| Seal Type | Viton |
| Flow [Max] | 8 gal/min |
| Pilot Pressure | 40 psi |
| Valve Type | Pilot To Shift |
| Series | PTS7-10 |
| Weight | 0.0 LB |

