- Direction Control Valve
- Pilot To Shift Valve Type
- PTS7-10 Series
- 8 gal/min Maximum Flow
| Housing Material | Aluminum |
| Pilot Pressure | 80 psi |
| Model No. | PTS7-10-6H-80 |
| Style | 2-Way, 2-Position, Normally Open |
| Valve Type | Pilot To Shift |
| Flow [Max] | 8 gal/min |
| Series | PTS7-10 |
| Seal Type | Buna-N |
| Port Size | 6 mm |
| Port Type | SAE |
| Weight | 0.0 LB |

