- Direction Control Valve
- Pilot To Shift Valve Type
- PTS6-16 Series
- 35 gal/min Maximum Flow
| Model No. | PTS6-16-0-40 |
| Series | PTS6-16 |
| Flow [Max] | 35 gal/min |
| Valve Type | Pilot To Shift |
| Style | 4-Way, 2-Position |
| Pilot/Drain | Internal Drain |
| Pilot Pressure | 40 psi |
| Seal Type | Buna-N |
| Weight | 0.0 LB |

