- Direction Control Valve
- Pilot To Shift Valve Type
- PTS1-16 Series
- 33 gal/min Maximum Flow
| Valve Torque into Cavity | 108 to 122 Nm |
| Style | 3-Way, 2-Position |
| No. of Housing Ports | 4 |
| Leakage | 164 cc/min maximum @ 210 bar |
| Cavity | C-16-4 |
| Valve Material | Cartridge only |
| Pressure [Max] | 3000 psi |
| Seal Type | Viton |
| Installation | Screw-in Cartridge |
| No. of Valve Ports | 4 |
| Series | PTS1-16 |
| Model No. | PTS1-16V-0-160 |
| Temperature Range [Max] | 248 °F |
| Flow [Max] | 33 gal/min |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Type | Pilot To Shift |
| Housing Material | Aluminum |
| Port Type | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Pilot Pressure | 160 psi |
| Weight | 1.0 LB |

